Oval countersunk-head tapping screws with six inner lobes
Threading diameter | 6.3 mm |
---|---|
Length | 19 mm |
Material/finishing | Stainless steel A4 |
Threading diameter | 6.3 mm |
---|---|
Length | 19 mm |
Material/finishing | Stainless steel A4 |
Class | 20H |
Standard | ISO 14587 |
Thread surface | Total |
Shape of head | Milled Rounded |
Type of imprint | Torx |
Imprint size | TX30 |
Type of threading | Sheet metal |
Usually arrives within 14 working days