SPARTEX CROSS RECESSED PAN HD TAPPING SCR A2 48X19 PZ2 79812048 19
TBS PH pan head screws
See technical informationReferences
Spartex:VTTCBPZ4,8X19EFA2
Rubix:265A5026
Manufacturer :79812048 19
EAN:4043377159786


Technical specifications
| Threading diameter | 4.8 mm |
|---|---|
| Length | 19 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX CROSS RECESSED PAN HD TAPPING SCR A2 48X19 PZ2 79812048 19
Cross recessed pan head tapping screws A2 4,8X19 pz2 DIN 7981
Technical specifications
Attributes
| Threading diameter | 4.8 mm |
|---|---|
| Length | 19 mm |
| Material/finishing | stainless steel a2 |
| Type of imprint | pozidriv (pz) |
| Standard | din 7981 |
| Shape of head | rounded cylindrical |
| Imprint size | pz2 |
| Type of threading | sheet metal |
| Quality Grade | a2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 19.10 excl. VAT
/ 1,000 pieces
£ 22.92 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
19 mm