SPARTEX SLOTTED PAN HD TAPPING SCR A2 6.3X19 7971263 19
Slotted pan head tapping screws
See technical informationReferences
Spartex:VTTCF6,3X19EFA2
Rubix:269A1919
Manufacturer :7971263 19
EAN:4043377155504


Technical specifications
| Threading diameter | 6.3 mm |
|---|---|
| Length | 19 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX SLOTTED PAN HD TAPPING SCR A2 6.3X19 7971263 19
Slotted pan head tapping screws A2 6,3X19 DIN 7971
Technical specifications
Attributes
| Threading diameter | 6.3 mm |
|---|---|
| Length | 19 mm |
| Material/finishing | stainless steel a2 |
| Type of imprint | slotted (sl) |
| Standard | din 7971 |
| Shape of head | cylindrical slotted |
| Type of threading | sheet metal |
| Quality Grade | a2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 23.30 excl. VAT
/ 500 pieces
£ 27.96 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
19 mm