SPARTEX RAISED CNTRSNK TAPPING SCR W/6 LOBE DRIVE A4 6.3X22 TX30
Oval countersunk-head tapping screws with six inner lobes
See technical informationReferences
Spartex:VTTFBTX6,3X22EFA4
Rubix:269A2842
Manufacturer :14587463 22
EAN:4043377236364


Technical specifications
| Threading diameter | 6.3 mm |
|---|---|
| Length | 22 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX RAISED CNTRSNK TAPPING SCR W/6 LOBE DRIVE A4 6.3X22 TX30
Raised countersunk tapping screws with six lobe drive A4 6,3X22 T30
Technical specifications
Attributes
| Threading diameter | 6.3 mm |
|---|---|
| Length | 22 mm |
| Material/finishing | stainless steel a4 |
| Type of imprint | torx profile (tx) |
| Standard | din 7983 / iso 14587 |
| Shape of head | milled rounded |
| Imprint size | t30 |
| Type of threading | sheet metal |
| Quality Grade | a4 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 29.45 excl. VAT
/ 500 pieces
£ 35.34 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
22 mm