SPARTEX SLOTTED HEX HD TAPPING SCR A2 4.8X19 SW8 797620148 19


Hexagonal sheet metal screws

References
spartex:VTTHFSZ4,8X19EFA2
rubix:269A2974
manufacturer :797620148 19
ean:4043377343062
brand logo
brand logo
brand logo
Technical specifications
Threading diameter4.8 mm
Length19 mm
Material/finishingstainless steel a2
See all Specifications

Product details : SPARTEX SLOTTED HEX HD TAPPING SCR A2 4.8X19 SW8 797620148 19


Slotted hexagon head tapping screws A2 4,8X19 SW8 DIN 7976
brand logo

Technical specifications


Attributes
Threading diameter4.8 mm
Length19 mm
Material/finishingstainless steel a2
Class20h
Standarddin 7976
Thread surfacetotal
Shape of headth slotted
Type of imprinthexagonal
Imprint sizesw8
Type of threadingsheet metal
Show UNSPSC/ECL@SS
£ 22.00 excl. VAT
/ 500 pieces
£ 26.40 incl. VAT
  • Usually arrives within 14 working days