References
SKF:PFT 25 TF
Rubix:183229
EAN:7316570363975

Product details : SKF 2BOLT OVALFLANGE UNIT PFT25TF
Oval flanged ball bearing units with pressed steel housing consist of an insert bearing mounted in a pressed steel housing that can be bolted to a machine wall or frame. In addition to being part of a unit, housings and insert bearings are available as separate components. The SKF assortment includes ball bearing units compliant with several industrial standards, meeting many requirements regarding bolt patterns and mechanisms for locking onto on the shaft.
Technical specifications
Attributes
| Logistic Weight | 320 g |
|---|---|
| Inner diameter | 25 mm |
| Width | 34.1 mm |
| Material | pressed steel |
| Fixation centre-to-centre distance | 76.2 mm |
| Height | 95 mm |
| Outer diameter | 95 mm |
| Mounting typ | oval flange, 2-bolt |
| Sealing | two rubber seals |
| Type of bearing | sealed ball insert bearing |
Show UNSPSC/ECL@SS
£ 43.47 excl. VAT
/ Each
£ 52.16 incl. VAT
- Delivery usually within ( 3 ) days
