Housing for insert bearings
Width | 31 mm |
---|
Logistics dimensions (L x W x H) | 31x95x96 mm |
---|---|
Logistic Weight | 140 g |
Width | 31 mm |
Fixation centre-to-centre distance | 70 mm |
Height | 95 mm |
Length | 95 mm |
Series | fyk |
Diameter of fixation holes | 12.3 mm |
Number of holes | 4 |
Outer diameter | 52 mm |
Material | composite |
Usually arrives within 14 working days