SKF FYK507 HOUSED BEARING UNIT FYK 507


Housing for insert bearings

References
skf:FYK 507
rubix:233A1062
ean:7316571075013
brand logo
brand logo
Technical specifications

Product details : SKF FYK507 HOUSED BEARING UNIT FYK 507


These square flanged housings for insert bearings are made of composite material and are chemical resistant, lightweight and strong. These housings have been developed for bearing arrangements that must operate reliably in difficult environments for extended periods without maintenance.

Strengths

•Chemical Resistant
Lightweight
Strong

Technical specifications


Attributes
Width35 mm
Fixation centre-to-centre distance92 mm
Height118 mm
Seriesfyk
Diameter of fixation holes14.8 mm
Number of holes4
Outer diameter72 mm
Materialcomposite
Show UNSPSC/ECL@SS
£ 12.69 excl. VAT
/ Each
£ 15.23 incl. VAT
  • Usually arrives within 14 working days