SKF HOUSING ONLY FYTB 509 M
Flanged housing for insert bearings
See technical informationSee documentsReferences
SKF:FYTB 509 M
Rubix:103A5151
Manufacturer :6510
EAN:7316570929270

Documents
Product details : SKF HOUSING ONLY FYTB 509 M
These oval flanged housings for insert bearings are made of grey cast iron and can be bolted with two bolts to a machine wall or frame. They have been developed for bearing arrangements that must operate reliably in difficult environments.
Technical specifications
Attributes
| Logistic Weight | 1128 g |
|---|---|
| Inner diameter | 85 mm |
| Width | 39 mm |
| Material | cast iron |
| Fixation centre-to-centre distance | 148.5 mm |
| Height | 178.5 mm |
| Outer diameter | 111 mm |
Show UNSPSC/ECL@SS
£ 24.84 excl. VAT
/ Each
£ 29.81 incl. VAT
- Delivery usually within ( 3 ) days
