References
SKF:FYTBK 504
Rubix:103A5337
Manufacturer :6524
EAN:7316570350494

Documents
Product details : SKF HOUSED BEARING UNIT FYTBK 504
These oval flanged housings for insert bearings are made of composite material and are chemical resistant, lightweight and strong. These housings have been developed for bearing arrangements that must operate reliably in difficult environments for extended periods without maintenance.
These oval flanged housings for insert bearings are made of composite material and are chemical resistant, lightweight and strong. These housings have been developed for bearing arrangements that must operate reliably in difficult environments for extended periods without maintenance.
Strengths
- Chemical resistant
- Lightweight
- Strong
- Lightweight
- Strong
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 29,5x112x86 mm |
|---|---|
| Logistic Weight | 83 g |
| Inner diameter | 47 mm |
| Width | 60.5 mm |
| Material | composite |
| Fixation centre-to-centre distance | 90 mm |
| Height | 29.5 mm |
| Outer diameter | 59 mm |
Show UNSPSC/ECL@SS
£ 9.67 excl. VAT
/ Each
£ 11.60 incl. VAT
- Delivery usually within ( 3 ) days
