• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,720)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Hand tools(25,211)
  • Portable power tools(1,513)
  • Pneumatic tools(193)
  • Miscellaneous tools(119)
  • Measuring and monitoring(2,419)
  • Special tools(3,201)
See Tools & Metrology
  • Screwdrivers(1,309)
  • Clamping tools(16,743)
  • Pliers, vices, clamps(2,303)
  • Saws, cutters, files(2,685)
  • Extractors(443)
  • Storage(1,846)
  • Hammers, impact tools(1,191)
See Hand tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Hand tools
  4. Storage
  5. Cases, bags and trunks
  6. Bag
  7. VETO AX3656 EDC PAC LCB OLIVE - EVERY DAY CARRY BAG WITH WATERPROOF BA

VETO AX3656 EDC PAC LCB OLIVE - EVERY DAY CARRY BAG WITH WATERPROOF BA

Edc pac

See technical informationSee documents

References

Veto Pro Pac:AX3656
Rubix:388A4647
Manufacturer :AX3656
brand logo
brand logo

Documents

Product details : VETO AX3656 EDC PAC LCB OLIVE - EVERY DAY CARRY BAG WITH WATERPROOF BA


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 321.41 excl. VAT
/ Each
£ 385.69 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

"SPARTEX 2009062036 POLYPROP WOVEN WHITE SACKS 20X36"" 508X914MM PK100"DRAPER 74354 PAPER BAGS (15L) X 3VETO AX3553 PRO PAC XL TOOL BAG -XL COMPACT 250 X 380 470 BLACK/BROWNVETO AX3705 TP-XXL INFRARED - CLOSABLE MID-SIZED TOOL POUCH IN BLACK ASPARTEX 2200003042MD POLYTHENE MD CLEAR BAGS 750x1050MM PK200TECHNICS PT143 ACROSS BODY TOOLBAG/POUCHMAKITA 831279-0 BAG FOR LXT600VETO AX3509 PRO PAC OTLC () - LARGE CARRY OPEN TOTE 310 X 400 410 BROWDRAPER 72970 TOOL BAG 740X190X220MMVETO AX3704 TECH PAC SPECIAL OPS - BLACK AND HI-VIZ YELLOW TOOL BAG 51VETO AX3555 PRO PAC XXL-F TOOL BAG - XXL STORAGE 240 X 400 700 BLACK/BVETO AX3559 PRO PAC TECH HIGH-VIZ - HIGH VIZ ORANGE TOOL BAG 490 X 400SPARTEX 200115 SELF SEAL PLAIN BAGS 11X16 279X406MM PK 1000"SPARTEX 2400002030HD POLYTHENE HD CLEAR BAGS 500MMx750MM 20X30""PK 100"VETO AX3521 PRO PAC MB3B - METER BAG 410 X 100 345 BLACK/GREEN/BROWN
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap