• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,600)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,529)
  • Welding(1,013)
  • New Products
  • Hand tools(25,107)
  • Portable power tools(1,495)
  • Pneumatic tools(193)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,416)
  • Special tools(3,196)
See Tools & Metrology
  • Screwdrivers(1,300)
  • Clamping tools(16,679)
  • Pliers, vices, clamps(2,298)
  • Saws, cutters, files(2,683)
  • Extractors(444)
  • Storage(1,812)
  • Hammers, impact tools(1,191)
See Hand tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Hand tools
  4. Storage
  5. Cases, bags and trunks
  6. Bag
  7. VETO AX3555 PRO PAC XXL-F TOOL BAG - XXL STORAGE 240 X 400 700 BLACK/B

VETO AX3555 PRO PAC XXL-F TOOL BAG - XXL STORAGE 240 X 400 700 BLACK/B

Pac

See technical information

References

Veto Pro Pac:AX3555
Rubix:388A4623
Manufacturer :AX3555
brand logo
brand logo

Product details : VETO AX3555 PRO PAC XXL-F TOOL BAG - XXL STORAGE 240 X 400 700 BLACK/B


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 306.91 excl. VAT
/ Each
£ 368.29 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

VETO AX3561 TECH PAC BLACKOUT - TOOL BAG 260 X 500 400 BLACKWERA 004351 WERA 2GO 2 TOOL CONTAINER SET 3PCSPARTEX 2002133 SELF SEAL WOP BAGS 10X14 254X356MM PK 1000STANLEY TECHNICIANS TOOLBAG 1-93-952VETO AX3674 TECH-LCT BLACKOUT - BLACKED-OUT CLOSED TOP TOOL BAG 240 XVETO AX3553 PRO PAC XL TOOL BAG -XL COMPACT 250 X 380 470 BLACK/BROWNVETO AX3501 PRO PAC TECH - BACKPACK TOOL BAG 250 X 500 400 BLACK/GREENSPARTEX 2400001824HD POLYTHENE HD CLEAR BAGS 450MMx600MM 18X24 PK200DRAPER EXPERT 72973 CANVAS TOOL BAG 460X160X170MMSPARTEX 4004PK380435 A/S PINK BUBBLE POUCHES 380MMx435MM SA FLAPPK100DRAPER 35570 440MM TOOL BAG HARD BASE 28L"TECHNICS PT130013 13"" HARDBOTTOM TOOLBAG"SPARTEX 2002122 SELF SEAL WOP BAGS 3X3.25 76X83MM PK 1000VETO AX3704 TECH PAC SPECIAL OPS - BLACK AND HI-VIZ YELLOW TOOL BAG 51DRAPER 40754 MOBILE TOOL BAG MP
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap