Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,847)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Padlocks
Key padlocks
SPARTEX 707169 VARIOUS PADLOCKS WIDTH MM 20
SPARTEX 707169 VARIOUS PADLOCKS WIDTH MM 20
Varied padlock
References
spartex:
707169
rubix:
217A4953
ean:
3660338016851
Technical specifications
Material/finishing
Brass
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 707169 VARIOUS PADLOCKS WIDTH MM 20
One-piece brass body..
4 pins..
Hardened nickel plated steel handle..
Comes with 2 nickel-plated brass keys..
Double anchor, pin mechanism..
Polished brass finish..
Padlock for "cloakroom" use, consult us.
Technical specifications
Attributes
Material/finishing
Brass
Body width
20
mm
Height below handle
11
mm
Diameter of the handle
3.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.42
excl. VAT
/
Each
£
4.10
incl. VAT
Sold out
Select variants (7)
Add to cart
Check our products from related categories
ABUS BRASS PADLOCK 65/40 PACK OF 4
ABUS BRASS PADLOCK 55/30
ABUS 45236 GREEN PERSONAL PADLOCK ASSET SAFETY AND INTEGRITY
ABUS PAD BRASS65 40MM KA 65/40KA404
ABUS PADLOCK 20MM TITALIUM 64TI/20C
ABUS 12010 40MM LONG SHACKLE PADLOCK 65/40HB40 KA 6402 3 KEYS
ABUS PADLOCK XR0158-50
ABUS BRASS MARINE PADLOCK 45MM 701B/45HB63C
ABUS PADLOCK 60MM TITALIUM 64TI/60C
ABUS COBRA CABLE 10/500
ABUS GRANIT PADLOCK 37/55HB50
ABUS PADLOCK 65/50 KEYED ALIKE 6504
ABUS 70IB MARINE PADLOCK BRASS 45MM
ABUS KEYED ALIKE PADLOCK 64TI/30KA-6312
ABUS 65/50KA504 SOLID BRASS 65/50 504 PADLOCK