BAHCO 650 ERGO UNIVERSAL PAINT SCRAPER WITH 2 COMPONENT HANDLE 50MM
Paint scraper Ergo 50mm
See technical informationReferences
Bahco:650
Rubix:80107614
EAN:7311518221591

Product details : BAHCO 650 ERGO UNIVERSAL PAINT SCRAPER WITH 2 COMPONENT HANDLE 50MM
Paint scraper
Design: With carbide blades and ergonomic 2-component plastic handle. Complete with blade. Narrow blade receptacles for applications in tight places. Design in 65 mm with double handles for increased power transmission. Application: For scraping paint, glue, varnish and rust on respective surface, e.g. wood, metal, concrete.
Technical specifications
Attributes
| Logistic Weight | 170 g |
|---|---|
| Shape | rectangular |
| Length | 310 mm |
| Handle | with |
Show UNSPSC/ECL@SS
£ 27.33 excl. VAT
/ Each
£ 32.80 incl. VAT
- In stock: Next day delivery
