References
Roebuck:879938
Rubix:209A7596
EAN:3660338334160

Documents
Product details : ROEBUCK ENGINEERS FILE 300MM HAND SMOOTH 879938
Cross-cut on the faces.
1 uncut side, 1 single cut side.
1 uncut side, 1 single cut side.
Technical specifications
Attributes
| Shape | flat |
|---|---|
| Length | 300 mm |
| Type of cut | smooth |
| Section | 29x7 mm |
Show UNSPSC/ECL@SS
£ 18.39 excl. VAT
/ Each
£ 22.07 incl. VAT
- Usually arrives within 14 working days
