• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,453)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,722)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Hand tools(25,212)
  • Portable power tools(1,513)
  • Pneumatic tools(193)
  • Miscellaneous tools(119)
  • Measuring and monitoring(2,420)
  • Special tools(3,201)
See Tools & Metrology
  • Screwdrivers(1,309)
  • Clamping tools(16,743)
  • Pliers, vices, clamps(2,303)
  • Saws, cutters, files(2,685)
  • Extractors(443)
  • Storage(1,847)
  • Hammers, impact tools(1,191)
See Hand tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Hand tools
  4. Saws, cutters, files
  5. Files and scrapers
  6. File
  7. DRAPER 80 PLAST FILE HANDLE 29524

DRAPER 80 PLAST FILE HANDLE 29524

Draper

See technical information

References

Draper:29524
Rubix:156A8473
Manufacturer :29524
brand logo
brand logo

Product details : DRAPER 80 PLAST FILE HANDLE 29524


For use with Draper files and other manufacturers files.

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 0.75 excl. VAT
/ Each
£ 0.90 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

BAHCO 1-143-12-1-2 12IN MILL BASTARD FILE CUT1DRAPER 60245 300MM FLAT FILE-SMOOTH (6)DRAPER 00011 300MM H/ROUND FILE&HANDLEBAHCO 1-210-06-3-2 6IN 1/2 ROUND WITH HANDLE CUT 3DRAPER 60260 250MM ROUND FILE-SMOOTH (12)ROEBUCK ENGINEERS FILE 250MM ROUND SMOOTH 879963DRAPER 63391 NEEDLE FILE NO.2-FLAT PAR.(12)ROEBUCK HAND NEEDLE FILE 14CM CUT 0BAHCO 4-183-07-2-2 7 REG TAPER SAWWITH HANDLEMARTOR 544 SCRAPEX CLEANYROEBUCK KNIFE NEEDLE FILE 14CM CUT 2 880015FACOM HALF ROUND CURVED SCRAPERROEBUCK BI MATERIAL HANDLED ENGINEERS HALF-ROUND FILE SECOND CUT 250MMROEBUCK ENGINEERS FILE 300MM HALF ROUND SECOND 879973ROEBUCK ENGINEERS FILE 200MM THREE SQUARE SECOND 879997
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap