Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Workpieces clamping
Standard mechanical elements
Handle - Standard mechanical element
PALM GRIP PLASTIC M8 THREAD BUSH PACK OF 10
PALM GRIP PLASTIC M8 THREAD BUSH PACK OF 10
Palm Grips Plastic
References
wixroyd:
70060.W0240
rubix:
225650
Technical specifications
Diameter
40
mm
Model
70060
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : PALM GRIP PLASTIC M8 THREAD BUSH PACK OF 10
Grip: Duroplast FS 31 DIN 7708, black Threaded bush: steel, galvanised. 22-5655 - brass. Temperature range: max 110° C.
Technical specifications
Attributes
Diameter
40
mm
Model
70060
Size
M8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.45
excl. VAT
/
Each
£
52.14
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
PALM GRIP PLASTIC 32 THREAD BUSH
PALM GRIP WITH SCREW M12-40
PALM GRIP WITH SCREW M8-40
WIXROYD 70080.W0104 PALM GRIP WITH SCREW M10-50
WIXROYD 70080.W0062 PALM GRIP WITH SCREW M6-20
WIXROYD 70080.W0065 PALM GRIP WITH SCREW M6-40
WIXROYD 70060.W0250 PALM GRIP PLASTIC 50 THREAD BUSH
PALM GRIP PLASTIC 25 THREAD BUSH
WIXROYD 70080.W0082 PALM GRIP WITH SCREW M8-25
GISS 210313EU E890BH FERRITE POT MAGNET 46 X 10.7MM
GISS 210345EU E821BH BUTTON MAGNET 12.5 X 9.5MM
554102605-SVIK RING
SANDVIK 393.CF-2511.756 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 6766967
SECO SEEX1204AFN-E08,H25 QUATTRO INSERT 02426793
SANDVIK 393.CG-25 14 56 CYLINDRICAL SLEEVE 5760250