Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Workpieces clamping
Standard mechanical elements
Magnet - Standard mechanical element
GISS 210313EU E890BH FERRITE POT MAGNET 46 X 10.7MM
GISS 210313EU E890BH FERRITE POT MAGNET 46 X 10.7MM
Ferrite shallow pot magnets
References
roebuck:
4971893
rubix:
210313
Technical specifications
Force
58,8
N
Length
10.7
mm
Shape
Other
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GISS 210313EU E890BH FERRITE POT MAGNET 46 X 10.7MM
Suitable for limpet type gripping applications.
Manufactured.
With M6 thread for building into jigs and fixtures.
Technical specifications
Attributes
Force
58,8
N
Length
10.7
mm
Shape
Other
Height
10.7
mm
Diameter
46
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.95
excl. VAT
/
Each
£
45.54
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Check our products from related categories
ECLIPSEMAG FM670 MAGNETIC STRIP 9.5X3.6MMX10M
GISS 210351EU 812BH HORSESHOE MAGNET 25 X 40 X 25MM
ECLIPSEMAG E807 ALNICO CYLINDRICAL BAR 10X30MM PK2
GISS 210312EU 828BH SHALLOW POT MAGNET 38 X 11MM
ECLIPSEMAG EM888-R MAGNETIC STRIP ADH.BKD 9.5X3.6X150MM PK2
ECLIPSEMAG E905WF MAGNETIC BASE TOGGLE SWITCH 65X50X55MM
GISS 832BH POT MAGNET 21 X 19MM 210307EU
GISS 834BH POT MAGNET 35 X 30MM 210309EU
GISS 210350EU 811BH HORSESHOE MAGNET 20 X 30 X 20MM
GISS E824BH BUTTON MAGNET 31.8 X 25.4MM 210348EU
ECLIPSEMAG FM661 MAGNETIC TAPE ADH.BACKED 12.5X0.75MMX10M
GISS 210356EU E805BH CYLINDRICAL BAR MAGNET 6 X 20MM
GISS 210345EU E821BH BUTTON MAGNET 12.5 X 9.5MM
ECLIPSEMAG 920OTPR ADJUST CLAMPING LINK 127X25X48MM PAIR
ROEBUCK E872BH CLAMP MAGNETS HIGH PERF