Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Workpieces clamping
Standard mechanical elements
Magnet - Standard mechanical element
GISS 210345EU E821BH BUTTON MAGNET 12.5 X 9.5MM
GISS 210345EU E821BH BUTTON MAGNET 12.5 X 9.5MM
Button magnets
References
roebuck:
4971913
rubix:
210345
Technical specifications
Force
6.9
N
Length
9.5
mm
Shape
cylindrical
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GISS 210345EU E821BH BUTTON MAGNET 12.5 X 9.5MM
Cylindrical magnet.
The two poles are located at one end of the cylinder, separated by a slot.
These magnets are designed primarily for applications with attraction.
Technical specifications
Attributes
Force
6.9
N
Length
9.5
mm
Shape
cylindrical
Height
9.5
mm
Diameter
12.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.95
excl. VAT
/
Each
£
5.94
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Check our products from related categories
ROEBUCK E881BH CEILING MAGNET 40MM X 12MM
GISS 010644/EU NH130BH NEODYMIUM DEEP POT MAGNET 20MM X 16MM
ROEBUCK E872BH CLAMP MAGNETS HIGH PERF
ECLIPSEMAG E955 HEAVY DUTY CLAMP 160X102X18MM
ECLIPSEMAG E897 FERRITE LIMPET POT 100X15.5MM M6 W/JACK
ECLIPSEMAG E905WF MAGNETIC BASE TOGGLE SWITCH 65X50X55MM
ECLIPSEMAG MRT770 RETRIEVAL TOOL TELESCOPIC HEAVY DUTY
ECLIPSEMAG E781 FERRITE SHALLOW POT 80X18MM M10
ECLIPSEMAG 920OTPR ADJUST CLAMPING LINK 127X25X48MM PAIR
GISS E942BH MAGNETIC HOLDFAST 100 X 75MM 210302EU
ECLIPSEMAG 920 ADJUSTABLE LINK 127X25X51MM PAIR
ECLIPSEMAG E954 HEAVY DUTY CLAMP 120X82X14MM
GISS 210351EU 812BH HORSESHOE MAGNET 25 X 40 X 25MM
ECLIPSEMAG E890 FERRITE LIMPET POT 46X10.7MM M6 W/HOOK
GISS 210356EU E805BH CYLINDRICAL BAR MAGNET 6 X 20MM