NORTON 66623333609 DIB DI 5X0 S2403 NOR VTFI GN VRPLF


VTX Rapid Prep Low Flex - Surface Blending Discs

References
norton:66623333609
rubix:256A5854
brand logo
brand logo
Technical specifications
Diameter125 mm
GrainFine
See all Specifications

Product details : NORTON 66623333609 DIB DI 5X0 S2403 NOR VTFI GN VRPLF


Unique compacted structure design offers material removal while imparting a final smear free finish.
Ideal for deburring, edge breaking, blending, cleaning and polishing. Durable construction for fast, economical surface preperation. Can be used in sequence with, fibre and flap discs, to de-burr, blend and impart great finishes in one or two operations.

Strengths

Vortex grain technology combines the cutting speed of coarse grits with the finish of fine grits
Durable product for blending, finishing, cleaning, and light deburring
Most consistent cutting and finishing surface conditioning products on the market
Clean Bond technology - smear free, does not load on aluminium or soft metals
Achieve a burr-free, paintable finish in fewer steps without damaging the base material

Applications

Blending

Technical specifications


Attributes
Diameter125 mm
GrainFine
ApplicationBlending;Body Panel Surface Repair;Clean and Detail;Contaminant-Free Refinishing;Finishing;Polishing;Smoothing;Steel Conditioning;Surface Prep
Show UNSPSC/ECL@SS
£ 3.81 excl. VAT
/ Each
£ 4.57 incl. VAT
  • Usually arrives within 14 working days