KLINGSPOR 353157 FP77K SELF-FASTENING PAPER DISC 150MM P240 NH PK100
FP 77 K T-ACT Abrasive Disc with film backing, self-fastening
See technical informationSee documentsReferences
Klingspor:353157
Rubix:417A1197
EAN:5907560219161

Documents
Product details : KLINGSPOR 353157 FP77K SELF-FASTENING PAPER DISC 150MM P240 NH PK100
FP 77 K disc self-fastening active coated, 150 mm grit 240 no hole
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 240 |
| Application | construction materials |
| Type of abrasive | aluminium oxide |
| Backing material | foil |
| Series | fp 77 k t-act |
| Pack quantity | 100 |
Show UNSPSC/ECL@SS
£ 81.67 excl. VAT
/ Each
£ 98.00 incl. VAT
- Delivery usually within ( 5 ) days