MECALINE 860225 CONICAL ANTIVIBRATION MOUNT 95X80 M16


Progressive stops

References
mecaline:860225
rubix:218A1563
ean:3660338151880
brand logo
brand logo
Technical specifications
Model1 threaded rod
MaterialRubber-metal
Height80 mm
See all Specifications

Product details : MECALINE 860225 CONICAL ANTIVIBRATION MOUNT 95X80 M16


Mecaline anti-vibration mounts are designed to damp vibration, shocks and noise. Available in a range of profiles and fastening options

Strengths

Conical shape for progressive absorbtion, with 1 stud. Working temperature of -45 to +85°C

Applications

These can be used for many industrial applications on the feet of machinery or equipment, or other areas requiring damping of vibration or noise reduction. Can be fitted using the threaded bolt.

Technical specifications


Attributes
Model1 threaded rod
MaterialRubber-metal
Height80 mm
Outer diameter95 mm
Threading diameter16 mm
Show UNSPSC/ECL@SS
£ 19.21 excl. VAT
/ Each
£ 23.05 incl. VAT
  • Usually arrives within 14 working days