MECALINE 862297 ANTIVIB. CYL. SUPPORT D30MM H40MM M8-1 STUD


Parallel blocks

References
mecaline:862297
rubix:218A1620
ean:3660338170126
brand logo
brand logo
Technical specifications
Model1 threaded rod
Materialrubber-metal
Height40 mm
See all Specifications

Product details : MECALINE 862297 ANTIVIB. CYL. SUPPORT D30MM H40MM M8-1 STUD


Mecaline anti-vibration mounts are designed to damp vibration, shocks and noise. Available in a range of profiles and fastening options

Strengths

Rectangular shape for even absorbtion of vibration. Working temperature -45 to +85°C

Applications

These can be used for many industrial applications on the feet of machinery or equipment, or other areas requiring damping of vibration or noise reduction. Can be fitted using the threaded bolt.

Technical specifications


Attributes
Model1 threaded rod
Materialrubber-metal
Height40 mm
Outer diameter30 mm
Threading diameter8 mm
Show UNSPSC/ECL@SS
£ 1.70 excl. VAT
/ Each
£ 2.04 incl. VAT
  • Usually arrives within 14 working days