MECALINE 862317 ANTIVIB. CYL. SUPPORT D50MM H45MM M10-2 STUDS


Parallel blocks

References
mecaline:862317
rubix:218A1640
ean:3660338170324
brand logo
brand logo
Technical specifications
Model2 threaded rods
Materialrubber-metal
Height45 mm
See all Specifications

Product details : MECALINE 862317 ANTIVIB. CYL. SUPPORT D50MM H45MM M10-2 STUDS


Mecaline anti-vibration mounts are designed to damp vibration, shocks and noise. Available in a range of profiles and fastening options

Strengths

Rectangular shape for even absorbtion of vibration. Working temperature -45 to +85°C

Applications

These can be used for many industrial applications on the feet of machinery or equipment, or other areas requiring damping of vibration or noise reduction. Can be fitted using the threaded bolt.

Technical specifications


Attributes
Model2 threaded rods
Materialrubber-metal
Height45 mm
Outer diameter50 mm
Threading diameter10 mm
Show UNSPSC/ECL@SS
£ 6.97 excl. VAT
/ Each
£ 8.36 incl. VAT
  • Usually arrives within 14 working days