MECALINE 867797 ANTIVIB. CYL. SUPPORT D16MM H10MM M5-MIX. FITT.


Parallel blocks

References
mecaline:867797
rubix:218A1695
ean:3660338217203
brand logo
brand logo
Technical specifications
Model1 threaded rod 1 hole
MaterialRubber-Metal
Height10 mm
See all Specifications

Product details : MECALINE 867797 ANTIVIB. CYL. SUPPORT D16MM H10MM M5-MIX. FITT.


Mecaline anti-vibration mounts are designed to damp vibration, shocks and noise. Available in a range of profiles and fastening options
CYLINDRICAL DAMPERS IN RUBBER- METAL

Strengths

Rectangular shape for even absorbtion of vibration. Working temperature -45 to +85°C

Applications

These can be used for many industrial applications on the feet of machinery or equipment, or other areas requiring damping of vibration or noise reduction. Can be fitted using the threaded bolt.

Technical specifications


Attributes
Model1 threaded rod 1 hole
MaterialRubber-Metal
Height10 mm
Outer diameter16 mm
Show UNSPSC/ECL@SS
£ 1.24 excl. VAT
/ Each
£ 1.49 incl. VAT
  • Usually arrives within 14 working days