FESTO 132073 PUSH-IN T-FITTING QST-G3/8-10-20
Push-In T-Fitting
See technical informationSee documentsReferences
Festo:QST-G3/8-10-20
Rubix:125A0332
Manufacturer :132073
EAN:4052568027254

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | g 3/8 |
Documents
Product details : FESTO 132073 PUSH-IN T-FITTING QST-G3/8-10-20
Push-in T-fitting QST-G3/8-10-20 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=6,2 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=20
Technical specifications
Attributes
| Logistic Weight | 48,44 g |
|---|---|
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | g 3/8 |
| Profile | standard |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 120.20 excl. VAT
/ 20 pieces
£ 144.24 incl. VAT
- Delivery usually within ( 2 ) days