Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 858884 LONG MALE 90DEG ELBOW MM 3 M6
MECALINE 858884 LONG MALE 90DEG ELBOW MM 3 M6
PARALLEL MALE 90° ELBOW LONG
References
mecaline:
858884
rubix:
216A1681
ean:
3660338139543
Technical specifications
Material
Polymer Body
Connection 1
M6
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 858884 LONG MALE 90DEG ELBOW MM 3 M6
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Material
Polymer Body
Connection 1
M6
Connection 2
3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.73
excl. VAT
/
Each
£
2.08
incl. VAT
Usually arrives within 14 working days
Select variants (29)
Add to cart
Check our products from related categories
SMC KQ2H06-01A ONE-TOUCH FITTING
SMC ASD430FG-02-08S DUAL SPEED CONTROLLER
SMC KPL08-00 FITTING
MECALINE 858893 MALE TEE MM 4 M6
SMC M-5G2 FITTING
NORGREN 101670618 PFIT 6MM-R1/8 SWIVEL TEE ADPT
NORGREN 101671438 PFIT 14MM-R3/8 SWIVEL TEE ADPT
SMC KCL06-01S FITTING
NORGREN C02320828 PFITC 8MM-G1/4F STR ADPT
MECALINE 860084 FLOW REG MALE METER-IN MM 3-M5
SMC KAR06-12 ELECTROSTAT PROTECTION FITTING
MECALINE 859823 SINGLE BANJO FITTING 2 HEADS MM 10-G3/8IN
SMC LQ3-1P03-2 HIGH PURITY FLUOROPOLYMER FITTING
AVENTICS 1823391606
FESTO 130825 PUSH-IN T-FITTING QSTL-1/8-6-100