Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
High sensitivity gloves
High sensitivity glove
TEGERA 203 LEATHER GLOVE 11 2XL
TEGERA 203 LEATHER GLOVE 11 2XL
Leather glove TEGERA 203
References
tegera:
203-11
rubix:
386A0577
ean:
7392626040076
Technical specifications
Size
11
Coating
without
Abrasion resistance level
x
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 203 LEATHER GLOVE 11 2XL
TEGERA® 203, Leather glove, winter-lined, 1,0-1,1 mm full grain cowhide, cotton, fleece, Cat. II, reinforced fingers and thumb, for heavy work
Technical specifications
Attributes
Size
11
Coating
without
Abrasion resistance level
x
Main material
polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.15
excl. VAT
/
Each
£
12.18
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
ANSELL 11-819 HYFLEX 4121A ESD NITRILE PALM COATED GLOVES BLUE SIZE 8
UVEX 60054 PHYNOMIC X-FOAM HV 31X1X ORANGE/GREY GLOVES 8/M
TEGERA 30 LEATHER GLOVE 10 XL
GISS 840003 G-NIT GREY NITRILE PALM COATED BLACK/GREY GLOVES 4121X S8
TEGERA 801 SYNTHETIC GLOVE 11 2XL
UVEX 60248 UNIPUR 6639 4131X BLACK GLOVES 8/M
UVEX 60049 PHYNOMIC ALLROUND 3121X GREY/BLACK GLOVES 9/L
TEGERA 8801R SYNTHETIC GLOVE INFINITY 9 L
TEGERA 9101 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 7 S
UVEX 60070 PHYNOMIC XG PLANET 4121X BLACK/GREY GLOVES 9/L
UVEX 60248 UNIPUR 6639 4131X BLACK GLOVES 9/L
ANSELL 11-818 HYFLEX 2121A FORTIX NITRILE GLOVES BLUE SIZE 11
TEGERA 8803R SYNTHETIC GLOVE INFINITY 10 XL
TEGERA 811 SYNTHETIC GLOVE 8 M
TEGERA 9101 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 9 L