PFERD 42217183 SPIRABAND GSB201463 CO-COOL 20X14X63MM P60 PK 100


Sleeve Pferd Tools

References
pferd tools:42217183
rubix:228A7899
PFERD Abrasive spiral band GSB 201463 CO COOL 60
brand logo
Technical specifications
Diameter20 mm
Width63 mm
See all Specifications

Product details : PFERD 42217183 SPIRABAND GSB201463 CO-COOL 20X14X63MM P60 PK 100


For aggressive grinding with maximum stock removal rate on hard and tough materials which do not conduct heat well.
Consistently high performance due to self-sharpening ceramic oxide grain.
Active grinding additives in the coating substantially improve the stock removal rate, prevent clogging and result in cooler grinding.
The packaging size is ideally suited to industrial requirements.

Technical specifications


Attributes
Diameter20 mm
Width63 mm
Grain60
Show UNSPSC/ECL@SS
£ 365.40 excl. VAT
/ Each
£ 438.48 incl. VAT
  • Usually arrives within 14 working days