PFERD 42217170 SPIRABAND GSB201463 20 X 14 X 63MM Z80 PACK 100
Sleeve Pferd Tools
See technical informationReferences
Pferd Tools:GSB 201463 Z 80
Rubix:228A7891
Manufacturer :42217170



Product details : PFERD 42217170 SPIRABAND GSB201463 20 X 14 X 63MM Z80 PACK 100
For coarse grinding work with a high stock removal rate and a long tool life.
Technical specifications
Attributes
| Diameter | 20 mm |
|---|---|
| Width | 63 mm |
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 254.12 excl. VAT
/ Each
£ 304.94 incl. VAT
- Usually arrives within 14 working days
