NORTON 63642545925 ABRASIVE SPIRABAND 30X30MMP60 ZIRC 63642545925 R822

R822 spiral band.

See technical information
References
Norton:63642545925
Rubix:244A3684
EAN:3157620353423
brand logo
Technical specifications
Diameter30 mm
Width30 mm
See all Specifications

Product details : NORTON 63642545925 ABRASIVE SPIRABAND 30X30MMP60 ZIRC 63642545925 R822


It is adjusted on an expandable rubber mandrel with a steel shaft.
Spiraband - Norton X-Treme - 30x30mm Gr60

Strengths

Neat finish. Easy to assemble. Reduced downtime. Resistant construction. Aggressive cut.

Applications

It is adjusted on an expandable rubber mandrel with a steel shaft.

Technical specifications


Attributes
Diameter30 mm
Width30 mm
Grain60
Show UNSPSC/ECL@SS
£ 1.06 excl. VAT
/ Each
£ 1.27 incl. VAT
  • Delivery usually within ( 10 ) days