Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Sleeves
Sleeve
PFERD 42217169 SPIRABAND GSB201463 20 X 14 X 63MM Z60 PACK 100
PFERD 42217169 SPIRABAND GSB201463 20 X 14 X 63MM Z60 PACK 100
Sleeve Pferd Tools
References
pferd tools:
42217169
rubix:
228A7890
Technical specifications
Diameter
20
mm
Width
63
mm
See all Specifications
Product details
Technical specifications
Product details : PFERD 42217169 SPIRABAND GSB201463 20 X 14 X 63MM Z60 PACK 100
For coarse grinding work with a high stock removal rate and a long tool life.
Technical specifications
Attributes
Diameter
20
mm
Width
63
mm
Grain
60
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
246.60
excl. VAT
/
Each
£
295.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 42217171 SPIRABAND GSB201463 20 X 14 X 63MM Z120 PACK 100
NORTON SPIRABAND R822 ZIRC 13 X 25MM X 80G 63642528508 SINGLE
ATAROLL ABRASIVE C4-80 (PK10)
SANDVIK EF-32-16 6426556
ROEBUCK 886358 SPIRABAND 60 X 30 MM P80
PFERD 42333012 POLICAP ABRASIVE CONE PCH 20 X 15 X 65 MM A 60
ATA ATAROLL CARTRIDGE ROLL 10X38MM P120 PACK OF 10
PFERD 42217185 SPIRABAND GSB201463 CO-COOL 20X14X63MM P120 PK 100
NORTON 63642566870 SPIRABANDS NORZON R822 ZIRC 30X30MM P36 PK 100
GARRYSON SPIRABAND 19 X 25 X 80MM GRIT ALOX 50 BA1925
PFERD ATABAND GSB1020-A240 147726
NORTON SPIRABAND R822 ZIRC 13 X 25MM X 50G 63642528507 SINGLE
PFERD 42330114 POLICAP ABRASIVE CONE PCH 14 X 11 X 85 MM A 150
PFERD 42217181 SPIRABAND GSB362260 36 X 22 X 60MM Z120 PACK 100
PFERD 42217180 SPIRABAND GSB362260 36 X 22 X 60MM Z80 PACK 100