Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Sleeves
Sleeve
PFERD ATABAND GSB1020-A240 147726
PFERD ATABAND GSB1020-A240 147726
Sleeve Pferd Tools
References
pferd tools:
42202124
rubix:
80092362
ean:
4007220147726
Technical specifications
Diameter
10
mm
Width
20
mm
See all Specifications
Product details
Technical specifications
Product details : PFERD ATABAND GSB1020-A240 147726
Technical specifications
Attributes
Diameter
10
mm
Width
20
mm
Grain
240
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.70
excl. VAT
/
Each
£
0.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GARRYSON GBA1020150 SPIRABAND BA1020 150G
NORTON SPIRABAND R822 ZIRC 15 X 30MM X 50G 63642528509 SINGLE
NORTON SPIRABAND R822 ZIRC 25 X 25MM X 80G 63642528512 SINGLE
PFERD 42330114 POLICAP ABRASIVE CONE PCH 14 X 11 X 85 MM A 150
GARRYSON SIEMEN ALUMINIUM OXIDE SPIRABAND 25 X 25MM P50 GBA2525050
NORTON 25X25MM36G SPIRPK100 63642528510
NORTON 63642545925 ABRASIVE SPIRABAND 30X30MMP60 ZIRC 63642545925 R822
SANDVIK EF-25-12 CYLINDRICAL SLEEVE WITH EASY-FIX POSITIONING 6426549
SANDVIK A416.2-LX31-38 6340111
PFERD 42330212 POLICAP ABRASIVE CONE PCH 24 X 21 X 85 MM A 60
SANDVIK 131-2516-B SQUARE SLEEVE WITH EASY-FIX POSITIONING 5757307
PFERD 42217181 SPIRABAND GSB362260 36 X 22 X 60MM Z120 PACK 100
PFERD 42333012 POLICAP ABRASIVE CONE PCH 20 X 15 X 65 MM A 60
PFERD 149331 SPIRAL BAND 30MM X 60G KSB3030A60 PK25
ROEBUCK 886357 SPIRABAND 60 X 30 MM P50