Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Sleeves
Sleeve
PFERD 42330114 POLICAP ABRASIVE CONE PCH 14 X 11 X 85 MM A 150
PFERD 42330114 POLICAP ABRASIVE CONE PCH 14 X 11 X 85 MM A 150
Sleeve Pferd Tools
References
pferd tools:
42330114
rubix:
228A7865
ean:
4007220151396
Technical specifications
Diameter
14
mm
Width
85
mm
See all Specifications
Product details
Technical specifications
Product details : PFERD 42330114 POLICAP ABRASIVE CONE PCH 14 X 11 X 85 MM A 150
POLICAP abrasive cones with a conical shape.
Technical specifications
Attributes
Diameter
14
mm
Width
85
mm
Grain
150
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.28
excl. VAT
/
Each
£
3.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 42330054 POLICAP ABRASIVE CONE PCH 7 X 5 X 85 MM A 150
PFERD 42207508 ABRAS. SPIRAL BANDS GSB2525 A80 BULK-P.
PFERD 42330214 POLICAP ABRASIVE CONE PCH 24 X 21 X 85 MM A 150
PFERD PCH05LA60 42330052 POLICAP ABRASIVE CONE PCH 7 X 5 X 85 MM A 60
1313225B-SVIK EASY FIX CLAMPING SL
PFERD 42217184 SPIRABAND GSB201463 CO-COOL 20X14X63MM P80 PK 100
GARRYSON SPIRABAND 19 X 25 X 80MM GRIT ALOX 50 BA1925
GARRYSON GBA1020150 SPIRABAND BA1020 150G
NORTON 22X20MM80G SPIRPK100 63642539867
NORTON SPIRABAND R822 ZIRC 13 X 25MM X 80G 63642528508 SINGLE
ROEBUCK 886482 SPIRABAND 22 X 20 MM P50
PFERD 42206305 ABRAS. SPIRAL BANDS GSB1530 CO-COOL 60
PFERD 42217167 SPIRABAND GSB201463 20 X 14 X 63MM Z36 PACK 100
ATAROLL ABRASIVE C4-80 (PK10)
ATA ATAROLL CARTRIDGE ROLL 5X25MM P120 PACK OF 10