PFERD 39008443 BENCH WHEEL BW 200 X 25 X 32 MM CN 120 CARBIDE
Bench grinding wheel
See technical informationReferences
Pferd Tools:39008443
Rubix:228A7926
EAN:4007220610381




Technical specifications
| Use | stationary machines;bench grinder;deburring;chamfering;rounding;sharpening;work on edges |
|---|---|
| Outer diameter | 200 mm |
| Width | 25 mm |
Product details : PFERD 39008443 BENCH WHEEL BW 200 X 25 X 32 MM CN 120 CARBIDE
CARBIDE type bench grinding wheels are used on hard materials, such as for sharpening tungsten carbide tools.
Technical specifications
Attributes
| Use | stationary machines;bench grinder;deburring;chamfering;rounding;sharpening;work on edges |
|---|---|
| Outer diameter | 200 mm |
| Width | 25 mm |
| Inner diameter | 32 mm |
| Reaming | 32 mm |
Show UNSPSC/ECL@SS
£ 44.32 excl. VAT
/ Each
£ 53.18 incl. VAT
- Usually arrives within 14 working days