Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31103250 MOUNTED POINT ZY W144 3 X 6 X 3 MM ADW 100 M5V STEEL
PFERD 31103250 MOUNTED POINT ZY W144 3 X 6 X 3 MM ADW 100 M5V STEEL
Pencil grinding wheel Pferd Tools
References
pferd tools:
31103250
rubix:
228A7979
ean:
4007220094518
Technical specifications
Diameter
3
mm
Grain
100
Rod diameter
3
mm
See all Specifications
Product details
Technical specifications
Product details : PFERD 31103250 MOUNTED POINT ZY W144 3 X 6 X 3 MM ADW 100 M5V STEEL
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
3
mm
Grain
100
Rod diameter
3
mm
Length
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.08
excl. VAT
/
Each
£
2.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 32211253 MOUNTED POINT KE 25 X 45 X 6 MM ADW 30 M5V STEEL
PFERD 31706340 MOUNTED POINT KU 13 X 6 MM AWCO 80 J5V TOUGH
MOUNTED POINT 6MM SHK BAUXILITE VITRIFIED A2-21A 603 R7V A2-A602QV
PFERD 31316273 MOUNTED POINT ZY W193 16X10X6MM AR 30 O5V STEEL EDGE
ROEBUCK GHW16403PKM MOUNTED POINT W164 MEDIUM
PFERD 31704276 MOUNTED POINT KU 5 X 3 MM AR 60 O5V STEEL EDGE
PFERD 31121274 MOUNTED POINT ZY W185 13X13X6MM AR 46 O5V STEEL EDGE
PFERD 31103140 MOUNTED POINT ZY W144 3 X 6 X 3 MM AWCO 80 J5V TOUGH
GARRYSON MOUNTED POINT AAST KIT GHZP
PFERD 31142276 MOUNTED POINT ZY 5 X 15 X 3 MM AR 60 O5V STEEL EDGE
PFERD 31112258 MOUNTED POINT ZY W169 8 X 10 X 3 MM ADW 80 M5V STEEL
PFERD 31105135 MOUNTED POINT ZY 4 X 8 X 3 MM AWCO 60 J5V TOUGH
PFERD 31187612 MOUNTED POINT ZY W231 32X40X8MM AN 24 N5B INOX EDGE
PFERD 31118278 MOUNTED POINT ZY W177 10X20X6MM AR 80 O5V STEEL EDGE
PFERD 31138254 MOUNTED POINT ZY W238 40 X 40 X 6 MM ADW 46 M5V STEEL