PFERD 31118614 MOUNTED POINT ZY W177 10X20X6MM AN 46 N5B INOX EDGE
Pencil grinding wheel Pferd Tools
See technical informationReferences
Pferd Tools:ZY 1020 6 AN 46 N5B INOX EDGE
Rubix:228A8056
Manufacturer :31118614
EAN:4007220346884




Product details : PFERD 31118614 MOUNTED POINT ZY W177 10X20X6MM AN 46 N5B INOX EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
| Diameter | 10 mm |
|---|---|
| Rod diameter | 6 mm |
| Grain | 46 |
Show UNSPSC/ECL@SS
£ 2.47 excl. VAT
/ Each
£ 2.96 incl. VAT
- Usually arrives within 14 working days
