PFERD 31717278 MOUNTED POINT KU 13 X 3 MM AR 80 O5V STEEL EDGE
Pencil grinding wheel Pferd Tools
See technical informationReferences
Pferd Tools:KU 13 3 AR 80 O5V STEEL EDGE
Rubix:228A8327
Manufacturer :31717278
EAN:4007220101612

Product details : PFERD 31717278 MOUNTED POINT KU 13 X 3 MM AR 80 O5V STEEL EDGE
The ball shape KU is often used for contour grinding and backside deburring.
•Priced per piece, order quantity 10 pieces
•Priced per piece, order quantity 10 pieces
Technical specifications
Attributes
| Diameter | 13 mm |
|---|---|
| Rod diameter | 3 mm |
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 2.81 excl. VAT
/ Each
£ 3.37 incl. VAT
- Usually arrives within 14 working days
