Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31317274 MOUNTED POINT ZY W201 20X6X6MM AR 46 O5V STEEL EDGE
PFERD 31317274 MOUNTED POINT ZY W201 20X6X6MM AR 46 O5V STEEL EDGE
Pencil grinding wheel Pferd Tools
References
pferd tools:
31317274
rubix:
228A8200
ean:
4007220099124
Technical specifications
Diameter
20
mm
Grain
Other
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31317274 MOUNTED POINT ZY W201 20X6X6MM AR 46 O5V STEEL EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
20
mm
Grain
Other
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.54
excl. VAT
/
Each
£
3.05
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31112258 MOUNTED POINT ZY W169 8 X 10 X 3 MM ADW 80 M5V STEEL
PFERD 31127336 MOUNTED POINT ZY 16 X 32 X 6 MM AWCO 46 J5V TOUGH
PFERD 31137252 MOUNTED POINT ZY W231 32 X 40 X 6 MM ADW 24 M5V STEEL
PFERD 31103145 MOUNTED POINT ZY W144 3 X 6 X 3 MM AWCO 100 J5V TOUGH
PFERD 31142276 MOUNTED POINT ZY 5 X 15 X 3 MM AR 60 O5V STEEL EDGE
ROEBUCK 868116 MOUNTED POINT ZY-CYLINDRICAL P46 25 X 6 X 6 MM
PFERD 31115340 MOUNTED POINT ZY W176 10 X 13 X 6 MM AWCO 80 J5V TOUGH
PFERD 32109273 MOUNTED POINT SP 20 X 32 X 6 MM AR 30 O5V STEEL EDGE
PFERD 31134273 MOUNTED POINT ZY W220 25X25X6MM AR 30 O5V STEEL EDGE
MASTER ABRASIVES MOUNTED POINTS A11 22 X 50 X 6MM 24G BLUE 01033751
PFERD 31140276 MOUNTED POINT ZY 6 X 25 X 3 MM AR 60 O5V STEEL EDGE
PFERD 31121278 MOUNTED POINT ZY W185 13X13X6MM AR 80 O5V STEEL EDGE
PFERD 31311256 MOUNTED POINT ZY W122 13 X 3 X 3 MM ADW 60 M5V STEEL
PFERD 31133260 MOUNTED POINT ZY W207 20 X 40 X 6 MM AWCO 46 J5V TOUGH
PFERD 31330742 MOUNTED POINT ZY 40 X 20 X 6 MM ADW 24 L6B INOX