Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31119258 MOUNTED POINT ZY W178 10 X 25 X 6 MM ADW 80 M5V STEEL
PFERD 31119258 MOUNTED POINT ZY W178 10 X 25 X 6 MM ADW 80 M5V STEEL
Pencil grinding wheel Pferd Tools
References
pferd tools:
31119258
rubix:
228A8059
ean:
4007220659892
Technical specifications
Diameter
10
mm
Grain
80
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31119258 MOUNTED POINT ZY W178 10 X 25 X 6 MM ADW 80 M5V STEEL
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
10
mm
Grain
80
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.64
excl. VAT
/
Each
£
3.17
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31107276 MOUNTED POINT ZY W153 5X10X3MM AR 60 O5V STEEL EDGE
PFERD 31317278 MOUNTED POINT ZY W201 20X6X6MM AR 80 O5V STEEL EDGE
PFERD 31121274 MOUNTED POINT ZY W185 13X13X6MM AR 46 O5V STEEL EDGE
PFERD 31120254 MOUNTED POINT ZY W179 10 X 32 X 6 MM ADW 46 M5V STEEL
PFERD 32104410 MOUNTED POINT SP 6 X 10 X 3 MM AWCO 60 J5V TOUGH
PFERD 31138252 MOUNTED POINT ZY W238 40 X 40 X 6 MM ADW 24 M5V STEEL
PFERD 32205276 MOUNTED POINT KE 20 X 20 X 6 MM AR 60 O5V STEEL EDGE
PFERD 31707256 MOUNTED POINT KU 16 X 6 MM ADW 60 M5V STEEL
PFERD 31705278 MOUNTED POINT KU 8 X 6 MM AR 80 O5V STEEL EDGE
PFERD 31110145 MOUNTED POINT ZY W163 6 X 13 X 3 MM AWCO 100 J5V TOUGH
PFERD 32104535 MOUNTED POINT SP 6 X 13 X 3 MM AWCO 46 J5V TOUGH
PFERD 31134130 MOUNTED POINT ZY W220 25 X 25 X 6 MM AWCO 30 J5V TOUGH
PFERD 31325276 MOUNTED POINT ZY W226 32X8X6MM AR 60 O5V STEEL EDGE
PFERD 31407256 MOUNTED POINT WR 20 X 25 X 6 MM ADW 60 M5V STEEL
PFERD 31330274 MOUNTED POINT ZY 40 X 20 X 6 MM AR 46 O5V STEEL EDGE