Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31706338 MOUNTED POINT KU 13 X 6 MM AWCO 60 J5V TOUGH
PFERD 31706338 MOUNTED POINT KU 13 X 6 MM AWCO 60 J5V TOUGH
Pencil grinding wheel Pferd Tools
References
pferd tools:
31706338
rubix:
228A8300
ean:
4007220802557
Technical specifications
Diameter
13
mm
Grain
60
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31706338 MOUNTED POINT KU 13 X 6 MM AWCO 60 J5V TOUGH
The ball shape KU is often used for contour grinding and backside deburring.
•Priced per piece, order quantity 10 pieces
Technical specifications
Attributes
Diameter
13
mm
Grain
60
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.38
excl. VAT
/
Each
£
4.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31109256 MOUNTED POINT ZY W163 6 X 13 X 6 MM ADW 60 M5V STEEL
PFERD 32211256 MOUNTED POINT KE 25 X 45 X 6 MM ADW 60 M5V STEEL
PFERD 31406254 MOUNTED POINT WR 13 X 20 X 6 MM ADW 46 M5V STEEL
PFERD 32209254 MOUNTED POINT KE 10 X 25 X 6 MM ADW 46 M5V STEEL
NORTON MNTPOINT A5 A60-TVM 66253055094
PFERD 31110378 MTD.POINT ZY 0613 3 CN 80 F10V ALU
PFERD 31136274 MOUNTED POINT ZY W230 32X32X6MM AR 46 O5V STEEL EDGE
ROEBUCK GHA25006PKM MOUNTED POINT A25 MEDIUM
PFERD 31321614 MOUNTED POINT ZY W216 25X6X6MM 6 AN 46 N5B INOX EDGE
ROEBUCK GHB05303PKM MOUNTED POINT B53 MEDIUM
MASTER ABRASIVES MOUNTED POINTS A11 22 X 50 X 6MM 24G BLUE 01033751
ROEBUCK GHB13203PKM MOUNTED POINT B132 MEDIUM
PFERD 32102430 MOUNTED POINT SP 3 X 6 X 3 MM AWCO 100 J5V TOUGH
PFERD 31142276 MOUNTED POINT ZY 5 X 15 X 3 MM AR 60 O5V STEEL EDGE
ROEBUCK GHW22806PKM MOUNTED POINT W228 MEDIUM