Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31707613 MOUNTED POINT KU 16 X 6 MM AN 30 N5B INOX EDGE
PFERD 31707613 MOUNTED POINT KU 16 X 6 MM AN 30 N5B INOX EDGE
Pencil grinding wheel Pferd Tools
References
pferd tools:
31707613
rubix:
228A8306
ean:
4007220347003
Technical specifications
Diameter
16
mm
Grain
30
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31707613 MOUNTED POINT KU 16 X 6 MM AN 30 N5B INOX EDGE
The ball shape KU is often used for contour grinding and backside deburring.
•Priced per piece, order quantity 10 pieces
Technical specifications
Attributes
Diameter
16
mm
Grain
30
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.23
excl. VAT
/
Each
£
3.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK GHA24006PKM MOUNTED POINT A24 MEDIUM
PFERD 32202274 MOUNTED POINT KE 10 X 10 X 3 MM AR 46 O5V STEEL EDGE
PFERD 32210338 MOUNTED POINT KE 16 X 45 X 6 MM AWCO 60 J5V TOUGH
PFERD 31407256 MOUNTED POINT WR 20 X 25 X 6 MM ADW 60 M5V STEEL
NORTON 66243538896 52 MOUNTED POINT/WHEEL 86A-20X25-41A 46PV
PFERD 31110140 MOUNTED POINT ZY W163 6 X 13 X 3 MM AWCO 80 J5V TOUGH
FLEXOVIT 07660738849 52 MOUNTED POINT/WHEEL INDUSTRIAL A-25-A30RB
PFERD 31328743 MOUNTED POINT ZY W236 40 X 10 X 6 MM ADW 30 L6B INOX
PFERD 31709276 MOUNTED POINT KU 25 X 6 MM AR 60 O5V STEEL EDGE
PFERD 31102250 MOUNTED POINT ZY W144 3 X 6 X 6 MM ADW 100 M5V STEEL
PFERD 31110130 MOUNTED POINT ZY W163 6 X 13 X 3 MM AWCO 46 J5V TOUGH
PFERD 31405278 MOUNTED POINT WR 8 X 16 X 6 MM AR 80 O5V STEEL EDGE
PFERD 32105335 MOUNTED POINT SP 8 X 16 X 3 MM AWCO 46 J5V TOUGH
PFERD 353257 DIAMOND GRINDING POINTS DZY-N14.0-0.5/3
BOSCH 5 PIECE GRINDING STONE SET 1609200286