Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31405278 MOUNTED POINT WR 8 X 16 X 6 MM AR 80 O5V STEEL EDGE
PFERD 31405278 MOUNTED POINT WR 8 X 16 X 6 MM AR 80 O5V STEEL EDGE
Pencil grinding wheel Pferd Tools
References
pferd tools:
31405278
rubix:
228A8270
ean:
4007220100868
Technical specifications
Diameter
8
mm
Grain
80
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31405278 MOUNTED POINT WR 8 X 16 X 6 MM AR 80 O5V STEEL EDGE
The cylindrical shape with radius end WR is suitable for a variety of deburring and grinding jobs.
•Priced per piece, order quantity 10 pieces
Technical specifications
Attributes
Diameter
8
mm
Grain
80
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.46
excl. VAT
/
Each
£
2.95
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31707273 MOUNTED POINT KU 16 X 6 MM AR 30 O5V STEEL EDGE
PFERD 32206276 MOUNTED POINT KE 25 X 25 X 6 MM AR 60 O5V STEEL EDGE
PFERD 31110130 MOUNTED POINT ZY W163 6 X 13 X 3 MM AWCO 46 J5V TOUGH
ROEBUCK GHB13203PKM MOUNTED POINT B132 MEDIUM
PFERD 31133260 MOUNTED POINT ZY W207 20 X 40 X 6 MM AWCO 46 J5V TOUGH
FACOM WHEEL VM.610
PFERD 31318613 MOUNTED POINT ZY 20 X 8 X 6 MM AN 30 N5B INOX EDGE
PFERD 32103270 MOUNTED POINT SP 5 X 10 X 6 MM AR 100 O5V STEEL EDG
PFERD 31136254 MOUNTED POINT ZY W230 32 X 32 X 6 MM ADW 46 M5V STEEL
ROEBUCK GHB04403PKM MOUNTED POINT B44 MEDIUM
PFERD 31146274 MOUNTED POINT ZY W188 13X40X6MM AR 46 O5V STEEL EDGE
ROEBUCK 868116 MOUNTED POINT ZY-CYLINDRICAL P46 25 X 6 X 6 MM
PFERD 32111253 MOUNTED POINT SP 20 X 50 X 6 MM ADW 30 M5V STEEL
PFERD 32211276 MOUNTED POINT KE 25 X 45 X 6 MM AR 60 O5V STEEL EDGE
PFERD 353257 DIAMOND GRINDING POINTS DZY-N14.0-0.5/3