Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31191340 MOUNTED POINT ZY 1 X 5 X 3 MM AWCO 320 J5V TOUGH
PFERD 31191340 MOUNTED POINT ZY 1 X 5 X 3 MM AWCO 320 J5V TOUGH
Pencil grinding wheel Pferd Tools
References
pferd tools:
31191340
rubix:
228A8178
ean:
4007220898383
Technical specifications
Diameter
1
mm
Grain
320
Rod diameter
3
mm
Product details
Technical specifications
Product details : PFERD 31191340 MOUNTED POINT ZY 1 X 5 X 3 MM AWCO 320 J5V TOUGH
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
1
mm
Grain
320
Rod diameter
3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.47
excl. VAT
/
Each
£
5.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31107276 MOUNTED POINT ZY W153 5X10X3MM AR 60 O5V STEEL EDGE
PFERD 31331613 MOUNTED POINT ZY 50 X 13 X 6 MM AN 30 N5B INOX EDGE
PFERD 31128276 MOUNTED POINT ZY 16 X 40 X 6 MM AR 60 O5V STEEL EDGE
PFERD 31110140 MOUNTED POINT ZY W163 6 X 13 X 3 MM AWCO 80 J5V TOUGH
PFERD 31118278 MOUNTED POINT ZY W177 10X20X6MM AR 80 O5V STEEL EDGE
PFERD 32211256 MOUNTED POINT KE 25 X 45 X 6 MM ADW 60 M5V STEEL
PFERD 31114274 MOUNTED POINT ZY 8 X 16 X 3 MM AR 46 O5V STEEL EDGE
PFERD 31326130 MOUNTED POINT ZY 32 X 16 X 6 MM AWCO 46 J5V TOUGH
ROEBUCK 868102 GRINDING POINT CYLINDRICAL P80 13 X 25 X 6 MM
PFERD 32211276 MOUNTED POINT KE 25 X 45 X 6 MM AR 60 O5V STEEL EDGE
PFERD 31711278 MOUNTED POINT KU 10 X 6 MM AR 80 O5V STEEL EDGE
PFERD 31113744 MOUNTED POINT ZY 8 X 16 X 6 MM ADW 46 L6B INOX
PFERD 31327254 MOUNTED POINT ZY W228 32 X 20 X 6 MM ADW 46 M5V STEEL
PFERD 31115278 MOUNTED POINT ZY W176 10X13X6MM AR 80 O5V STEEL EDGE
PFERD 32103270 MOUNTED POINT SP 5 X 10 X 6 MM AR 100 O5V STEEL EDG