Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31114274 MOUNTED POINT ZY 8 X 16 X 3 MM AR 46 O5V STEEL EDGE
PFERD 31114274 MOUNTED POINT ZY 8 X 16 X 3 MM AR 46 O5V STEEL EDGE
Pencil grinding wheel Pferd Tools
References
pferd tools:
31114274
rubix:
228A8036
ean:
4007220095546
Technical specifications
Diameter
8
mm
Grain
Other
Rod diameter
3
mm
Product details
Technical specifications
Product details : PFERD 31114274 MOUNTED POINT ZY 8 X 16 X 3 MM AR 46 O5V STEEL EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
8
mm
Grain
Other
Rod diameter
3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.10
excl. VAT
/
Each
£
2.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31107250 MOUNTED POINT ZY W153 5 X 10 X 3 MM ADW 100 M5V STEEL
PFERD 31378613 MOUNTED POINT ZY 50 X 8 X 6 MM AN 30 N5B INOX EDGE
PFERD 31702270 MOUNTED POINT KU 3 X 3 MM AR 100 O5V STEEL EDGE
PFERD 31133276 MOUNTED POINT ZY W207 20X40X6MM AR 60 O5V STEEL EDGE
PFERD 31382252 MOUNTED POINT ZY 50 X 25 X 8 MM ADW 24 M5V STEEL
PFERD 32214273 MOUNTED POINT KE 25 X 70 X 6 MM AR 30 O5V STEEL EDGE
PFERD 32212276 MOUNTED POINT KE 20 X 40 X 6 MM AR 60 O5V STEEL EDGE
PFERD 32210274 MOUNTED POINT KE 16 X 45 X 6 MM AR 46 O5V STEEL EDGE
PFERD 32102430 MOUNTED POINT SP 3 X 6 X 3 MM AWCO 100 J5V TOUGH
PFERD 31323613 MOUNTED POINT ZY W218 25X13X6MM AN 30 N5B INOX EDGE
ROEBUCK GHB09703PKM MOUNTED POINT B97 MEDIUM
PFERD 31138252 MOUNTED POINT ZY W238 40 X 40 X 6 MM ADW 24 M5V STEEL
FACOM WHEEL VM.610
PFERD 31321278 MOUNTED POINT ZY W216 25X6X6MM AR 80 O5V STEEL EDGE
PFERD 31106270 MOUNTED POINT ZY W153 5X10X6MM AR 100 O5V STEEL EDGE