Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31107276 MOUNTED POINT ZY W153 5X10X3MM AR 60 O5V STEEL EDGE
PFERD 31107276 MOUNTED POINT ZY W153 5X10X3MM AR 60 O5V STEEL EDGE
Pencil grinding wheel Pferd Tools
References
pferd tools:
31107276
rubix:
228A8002
ean:
4007220094891
Technical specifications
Diameter
5
mm
Grain
60
Rod diameter
3
mm
Product details
Technical specifications
Product details : PFERD 31107276 MOUNTED POINT ZY W153 5X10X3MM AR 60 O5V STEEL EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
5
mm
Grain
60
Rod diameter
3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.08
excl. VAT
/
Each
£
2.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31715274 MOUNTED POINT KU 8 X 3 MM AR 46 O5V STEEL EDGE
ROEBUCK GHA39006PKM MOUNTED POINT A39 MEDIUM
PFERD 31132273 MOUNTED POINT ZY W206 20X32X6MM AR 30 O5V STEEL EDGE
MOUNTED POINT 6MM SHK BAUXILITE VITRIFIED A2-21A 603 R7V A2-A602QV
PFERD 31330408 MTD.POINT ZY 4020 6 CN 80 F10V ALU
PFERD 31708613 MOUNTED POINT KU 20 X 6 MM AN 30 N5B INOX EDGE
PFERD 31407256 MOUNTED POINT WR 20 X 25 X 6 MM ADW 60 M5V STEEL
PFERD 31126253 MOUNTED POINT ZY W195 16 X 20 X 6 MM ADW 30 M5V STEEL
PFERD 32104545 MOUNTED POINT SP 6 X 13 X 3 MM AWCO 100 J5V TOUGH
PFERD 31109270 MOUNTED POINT ZY W163 6X13X6MM AR 100 O5V STEEL EDG
PFERD 31120258 MOUNTED POINT ZY W179 10 X 32 X 6 MM ADW 80 M5V STEEL
PFERD 31709256 MOUNTED POINT KU 25 X 6 MM ADW 60 M5V STEEL
ROEBUCK GHB05203PKM MOUNTED POINT B52 MEDIUM
ROEBUCK GHA12006PKM MOUNTED POINT A12 MEDIUM
PFERD 31322273 MOUNTED POINT ZY W217 25X10X6MM AR 30 O5V STEEL EDGE