PFERD 31118278 MOUNTED POINT ZY W177 10X20X6MM AR 80 O5V STEEL EDGE


Mounted points ZY 1020 6 AR 80 O 5 V

References
pferd tools:31118278
rubix:228A8053
ean:4007220095881
PFERD Mounted point ZY 1020 6 AR 80 O 5 V
brand logo
Technical specifications
Diameter10 mm
Grain80
Rod diameter6 mm

Product details : PFERD 31118278 MOUNTED POINT ZY W177 10X20X6MM AR 80 O5V STEEL EDGE


Hardness L mounted points are manufactured using a high-quality synthetic resin bond with a mixture of white and dark-red upper corundum abrasive grains. The relatively soft bond contains abrasion-promoting additives and, in combination with the abrasive grit blend, delivers outstanding removal performance and long service life. Hardness L is specially designed for surface use on stainless steel (INOX) and for universal use on non-ferrous metals and bronze.

Strengths

High removal rates and reduced grinding times mean lower labor costs. Hardness M is classified as a bond that is easy to grind. High geometric stability, consistent quality and tight dimensional tolerances.

Applications

Machining of steel surfaces.

Technical specifications


Attributes
Diameter10 mm
Grain80
Rod diameter6 mm
Show UNSPSC/ECL@SS
£ 2.39 excl. VAT
/ Each
£ 2.87 incl. VAT
  • Usually arrives within 14 working days