Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31132273 MOUNTED POINT ZY W206 20X32X6MM AR 30 O5V STEEL EDGE
PFERD 31132273 MOUNTED POINT ZY W206 20X32X6MM AR 30 O5V STEEL EDGE
Pencil grinding wheel Pferd Tools
References
pferd tools:
31132273
rubix:
228A8124
ean:
4007220097113
Technical specifications
Diameter
20
mm
Grain
30
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31132273 MOUNTED POINT ZY W206 20X32X6MM AR 30 O5V STEEL EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
20
mm
Grain
30
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.18
excl. VAT
/
Each
£
3.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31330274 MOUNTED POINT ZY 40 X 20 X 6 MM AR 46 O5V STEEL EDGE
PFERD 31105250 MOUNTED POINT ZY 4 X 8 X 3 ADW 100 M5V STEEL
PFERD 31310276 MOUNTED POINT ZY W182 13X3X6MM AR 60 O5V STEEL EDGE
PFERD 31136254 MOUNTED POINT ZY W230 32 X 32 X 6 MM ADW 46 M5V STEEL
ROEBUCK MOUNTED POINT B121 MEDIUM
PFERD 31708273 MOUNTED POINT KU 20 X 6 MM AR 30 O5V STEEL EDGE
PFERD 31110250 MOUNTED POINT ZY W163 6 X 13 X 3 MM ADW 100 M5V STEEL
PFERD 31707273 MOUNTED POINT KU 16 X 6 MM AR 30 O5V STEEL EDGE
PFERD 31126336 MOUNTED POINT ZY W195 16 X 20 X 6 MM AWCO 46 J5V TOUGH
ROEBUCK GHB13103PKM MOUNTED POINT B131 MEDIUM
PFERD 31131273 MOUNTED POINT ZY W205 20X25X6MM AR 30 O5V STEEL EDGE
PFERD 32105345 MOUNTED POINT SP 8 X 16 X 3 MM AWCO 100 J5V TOUGH
PFERD 31107270 MOUNTED POINT ZY W153 5X10X3MM AR 100 O5V STEEL EDG
PFERD 31332272 MOUNTED POINT ZY W242 50X25X6MM AR 24 O5V STEEL EDGE
PFERD 31106276 MOUNTED POINT ZY W153 5X10X6MM AR 60 O5V STEEL EDGE