Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31106270 MOUNTED POINT ZY W153 5X10X6MM AR 100 O5V STEEL EDGE
PFERD 31106270 MOUNTED POINT ZY W153 5X10X6MM AR 100 O5V STEEL EDGE
Pencil grinding wheel Pferd Tools
References
pferd tools:
31106270
rubix:
228A7994
ean:
4007220094761
Technical specifications
Diameter
5
mm
Grain
100
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31106270 MOUNTED POINT ZY W153 5X10X6MM AR 100 O5V STEEL EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
5
mm
Grain
100
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.06
excl. VAT
/
Each
£
2.47
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 868138 MOUNTED POINT ZY-CYLINDRICAL P80 13 X 25 X 6 MM
PFERD 31321254 MOUNTED POINT ZY W216 25 X 6 X 6 MM ADW 46 M5V STEEL
PFERD 31702280 MOUNTED POINT KU 3 X 3 MM AWCO 80 J5V TOUGH
PFERD 31119278 MOUNTED POINT ZY W178 10X25X6MM AR 80 O5V STEEL EDGE
PFERD 32111253 MOUNTED POINT SP 20 X 50 X 6 MM ADW 30 M5V STEEL
PFERD 31138254 MOUNTED POINT ZY W238 40 X 40 X 6 MM ADW 46 M5V STEEL
PFERD 32107336 MOUNTED POINT SP 13 X 20 X 6 MM AWCO 46 J5V TOUGH
PFERD 31137254 MOUNTED POINT ZY W231 32 X 40 X 6 MM ADW 46 M5V STEEL
PFERD 31325256 MOUNTED POINT ZY W226 32 X 8 X 6 MM ADW 60 M5V STEEL
PFERD 32105338 MOUNTED POINT SP 8 X 16 X 3 MM AWCO 60 J5V TOUGH
PFERD 31100350 MOUNTED POINT ZY W141 2 X 5 X 3 MM AWCO 100 J5V TOUGH
PFERD 31107145 MOUNTED POINT ZY W153 5 X 10 X 3 MM AWCO 100 J5V TOUGH
PFERD 31118340 MOUNTED POINT ZY W177 10 X 20 X 6 MM AWCO 80 J5V TOUGH
PFERD 31188272 MOUNTED POINT ZY W238 40X40X8MM AR 24 O5V STEEL EDGE
ROEBUCK GHB13503PKM MOUNTED POINT B135 MEDIUM