Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31188272 MOUNTED POINT ZY W238 40X40X8MM AR 24 O5V STEEL EDGE
PFERD 31188272 MOUNTED POINT ZY W238 40X40X8MM AR 24 O5V STEEL EDGE
Pencil grinding wheel Pferd Tools
References
pferd tools:
31188272
rubix:
228A8177
ean:
4007220098271
Technical specifications
Diameter
40
mm
Grain
24
Rod diameter
8
mm
Product details
Technical specifications
Product details : PFERD 31188272 MOUNTED POINT ZY W238 40X40X8MM AR 24 O5V STEEL EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
•Priced per piece, order quantity 5 pieces
Technical specifications
Attributes
Diameter
40
mm
Grain
24
Rod diameter
8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.05
excl. VAT
/
Each
£
6.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NORTON 61463689085 W178 NX24 MOUNTED POINT
PFERD 31325256 MOUNTED POINT ZY W226 32 X 8 X 6 MM ADW 60 M5V STEEL
PFERD 31707256 MOUNTED POINT KU 16 X 6 MM ADW 60 M5V STEEL
PFERD 32107278 MOUNTED POINT SP 13 X 20 X 6 MM AR 80 O5V STEEL EDGE
PFERD 32206276 MOUNTED POINT KE 25 X 25 X 6 MM AR 60 O5V STEEL EDGE
PFERD 31328743 MOUNTED POINT ZY W236 40 X 10 X 6 MM ADW 30 L6B INOX
PFERD 32205743 MOUNTED POINT KE 20 X 20 X 6 MM ADW 30 L6B INOX
PFERD 32104276 MOUNTED POINT SP 5 X 10 X 3 MM AR 60 O5V STEEL EDGE
PFERD 31127253 MOUNTED POINT ZY 16 X 32 X 6 MM ADW 30 M5V STEEL
PFERD 31137254 MOUNTED POINT ZY W231 32 X 40 X 6 MM ADW 46 M5V STEEL
PFERD 31328860 MOUNTED POINT ZY W236 40 X 10 X 6 MM AWCO 60 J5V TOUGH
PFERD 31703270 MOUNTED POINT KU 5 X 6 MM AR 100 O5V STEEL EDGE
PFERD 31193340 MOUNTED POINT ZY 1.7 X 8 X 3 MM 3 AWCO 320 J5V TOUGH
PFERD 31135253 MOUNTED POINT ZY 25 X 32 X 6 MM ADW 30 M5V STEEL
PFERD 31133256 MOUNTED POINT ZY W207 20 X 40 X 6 MM ADW 60 M5V STEEL